Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GDI075A012IM Parts - Heil Quaker (ICP) Furnace
Brand:
Heil Quaker (ICP)
SKU:
GDI075A012IM
Description
–
Heil Quaker (ICP) Furnace GDI075A012IM
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
14
Replacement Parts
Ignition Control Board, RF000129
SKU:
RF000129
Goodman-Amana
Heat Exchanger Replacement, 1014490
SKU:
1014490
Heil Quaker (ICP)
Auto Limit Switch, 90°F to 110°F, 34335004
SKU:
34335004
Heil Quaker (ICP)
Inducer Motor Assembly, 1013833
SKU:
1013833
Heil Quaker (ICP)
Motor Mounting Kit, 609227
SKU:
609227
Heil Quaker (ICP)
Auto Limit Switch, 220°F to 240°F, 34335002
SKU:
34335002
Heil Quaker (ICP)
Natural Gas Burner Orifice #41, 2700818
SKU:
2700818
Heil Quaker (ICP)
Gas Valve Manifold, 2710893
SKU:
2710893
Heil Quaker (ICP)
300°F-40°F Rollout Limit Switch, 1320447
SKU:
1320447
Heil Quaker (ICP)
Door Switch, 1010712
SKU:
1010712
Heil Quaker (ICP)
120V Primary 24V Secondary 40VA Transformer, 1170003-HEIL
SKU:
1170003-HEIL
Heil Quaker (ICP)
Heat Exchanger Gasket, 2480905
SKU:
2480905
Heil Quaker (ICP)
10" x 8" x 1/2" CCW Blower Wheel, 2120143
SKU:
2120143
Heil Quaker (ICP)
Flame Sensor 760- S, 1380687
SKU:
1380687
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video