Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GDI100A012AIM Parts - Heil Quaker (ICP) Furnace
Brand:
Heil Quaker (ICP)
SKU:
GDI100A012AIM
Description
–
Heil Quaker (ICP) Furnace GDI100A012AIM
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
Blower Panel Cutoff, 721020008
SKU:
721020008
Heil Quaker (ICP)
Ignition Control Board, RF000129
SKU:
RF000129
Goodman-Amana
Draft Inducer Blower Vent (80+ S), 1094073
SKU:
1094073
Heil Quaker (ICP)
Collector Box, 1011054
SKU:
1011054
Heil Quaker (ICP)
Heat Exchanger Replacement, 1014491
SKU:
1014491
Heil Quaker (ICP)
Filter HH 16" x 19" x 1", 1009750
SKU:
1009750
Heil Quaker (ICP)
Auto Limit Switch, 90°F to 110°F, 34335004
SKU:
34335004
Heil Quaker (ICP)
Motor Mounting Kit, 609227
SKU:
609227
Heil Quaker (ICP)
Door Switch Interlocks, 611872
SKU:
611872
Heil Quaker (ICP)
Natural Gas Burner Orifice #41, 2700818
SKU:
2700818
Heil Quaker (ICP)
300°F-40°F Rollout Limit Switch, 1320447
SKU:
1320447
Heil Quaker (ICP)
Door Switch, 1010712
SKU:
1010712
Heil Quaker (ICP)
10" x 10" x 1-1/2" CCW Blower Wheel, 2120147
SKU:
2120147
Heil Quaker (ICP)
Heat Exchanger Gasket,4-burner, 2480906
SKU:
2480906
Heil Quaker (ICP)
120V Primary 24V Secondary 40VA Transformer, 1170003-HEIL
SKU:
1170003-HEIL
Heil Quaker (ICP)
Front Left Panel, 1008072
SKU:
1008072
Heil Quaker (ICP)
240-260F AUTO Limit Switch, 1320366
SKU:
1320366
Heil Quaker (ICP)
Flame Sensor 760- S, 1380687
SKU:
1380687
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video