Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HB018HELCXCC1XX1 Parts - Heil Quaker (ICP) Geothermal Hp, Packaged Unit, Low Tier, 1.5 Ton, 208/230-1-60
Brand:
Heil Quaker (ICP)
SKU:
HB018HELCXCC1XX1
Description
–
This is a HB018HELCXCC1XX1 - Heil Quaker (ICP) Geothermal Hp, Packaged Unit, Low Tier, 1.5 Ton, 208/230-1-60
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
8
Replacement Parts
Wire Harness (X-13 Motor), 8733807061
SKU:
8733807061
Carrier
20" X 20" X 2" Filter, T111572003
SKU:
T111572003
Carrier
Sensor,Freeze, T111641148
SKU:
T111641148
Carrier
Switch,High Pressure, T111640005
SKU:
T111640005
Carrier
Plug Power, T111641179
SKU:
T111641179
Carrier
Expansion Valve, T111850040
SKU:
T111850040
Heil Quaker (ICP)
Transformer 208/240/480, T111603022
SKU:
T111603022
Carrier
Capacitor Replacement, T111700018
SKU:
T111700018
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video