Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HB060HELCXCC1XX1 Parts - Heil Quaker (ICP) Geothermal Hp, Packaged Unit, Low Tier, 5.0 Ton, 208/230-1-60
Brand:
Heil Quaker (ICP)
SKU:
HB060HELCXCC1XX1
Description
–
This is a HB060HELCXCC1XX1 - Heil Quaker (ICP) Geothermal Hp, Packaged Unit, Low Tier, 5.0 Ton, 208/230-1-60
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
Wire Harness (X-13 Motor), 8733807061
SKU:
8733807061
Carrier
Contactor 40A 2 Pole, T111601007
SKU:
T111601007
Carrier
Logo Panel Asy Gb030070 Hz Kit, 8733933071
SKU:
8733933071
Bosch
Sensor,Freeze, T111641148
SKU:
T111641148
Carrier
Switch,High Pressure, T111640005
SKU:
T111640005
Carrier
Transformer 208/240/480, T111603022
SKU:
T111603022
Carrier
Expansion Valve, 8733802920
SKU:
8733802920
Carrier
Fan Blower, 8733803654
SKU:
8733803654
Carrier
Valve, Reversing, T111500005
SKU:
T111500005
Carrier
Top Panel Ah Asy Gb060/070 Hz Kit, 8733933117
SKU:
8733933117
Bosch
Coil Condenser Cuni, 8733803647
SKU:
8733803647
Carrier
Plug Power, T111641216
SKU:
T111641216
Carrier
Arm, Motor Mount, T111892014
SKU:
T111892014
Carrier
Coil Evaporator Tin Plated, 8733805494
SKU:
8733805494
Carrier
Filter Drier Replacement, T111860006
SKU:
T111860006
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video