Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PAF324000KG0A1 Parts - Heil Quaker (ICP) Packaged Unit/RTU
Brand:
Heil Quaker (ICP)
SKU:
PAF324000KG0A1
Description
–
Heil Quaker (ICP) Packaged Unit/RTU PAF324000KG0A1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
10
Replacement Parts
Blower Wheel 10x8" Cw 1/2"bore, 1173813
SKU:
1173813
Heil Quaker (ICP)
1/8 HP Condenser Motor (1 PH, 825 RPM, 208/230V), 1173699
SKU:
1173699
Heil Quaker (ICP)
1p 25a 24v Contactor, 1173689
SKU:
1173689
Heil Quaker (ICP)
Top Grille, 1173832
SKU:
1173832
Heil Quaker (ICP)
5+35 MFD Round Run Capacitor (440V), 1186257
SKU:
1186257
Heil Quaker (ICP)
Circuit Board, 1177026
SKU:
1177026
Heil Quaker (ICP)
Transformer 40VA, 1173691
SKU:
1173691
Heil Quaker (ICP)
Blower Motor (1/2 HP, 230V), 1173816
SKU:
1173816
Heil Quaker (ICP)
Fan - CW, 3 Blades 1/2", 20" Diameter (34°), 1173706
SKU:
1173706
Heil Quaker (ICP)
Blower Motor Mounting Kit, 1174295
SKU:
1174295
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video