Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PAS240H000AA Parts - Heil Quaker (ICP) Packaged Unit/RTU
Brand:
Heil Quaker (ICP)
SKU:
PAS240H000AA
Description
–
Heil Quaker (ICP) Packaged Unit/RTU PAS240H000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
11
Replacement Parts
24v Relay Dpst, 1171436
SKU:
1171436
Heil Quaker (ICP)
Compressor Lockout Relay, 1171437
SKU:
1171437
Heil Quaker (ICP)
Pulley, 1171416
SKU:
1171416
Heil Quaker (ICP)
Terminal Board, 1171488
SKU:
1171488
Heil Quaker (ICP)
Hi Pressure Sw Op426 Cl320#, 1171303
SKU:
1171303
Heil Quaker (ICP)
Freeze Thermostat, 30F Open, 45F Close, 1171252
SKU:
1171252
Heil Quaker (ICP)
30" dia 22 deg 5/8" CW 4 Blade Fan, 1171221
SKU:
1171221
Heil Quaker (ICP)
Cap, 1171101
SKU:
1171101
Heil Quaker (ICP)
230/460v 3 Phase 1.5hp Condenser Motor, 1171869
SKU:
1171869
Heil Quaker (ICP)
1-7/16 X 9.75" Blower Pulley, 1171419
SKU:
1171419
Heil Quaker (ICP)
Contactor 2 Pole 30 A 24V, 1171163
SKU:
1171163
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video