Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PGE240L360AA Parts - Heil Quaker (ICP) Packaged Unit/RTU
Brand:
Heil Quaker (ICP)
SKU:
PGE240L360AA
Description
–
Heil Quaker (ICP) Packaged Unit/RTU PGE240L360AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
230/460v 3 Phase 1.5hp Condenser Motor, 1171869
SKU:
1171869
Heil Quaker (ICP)
1-7/16 X 9.75" Blower Pulley, 1171419
SKU:
1171419
Heil Quaker (ICP)
Ignitor Replacement, 1171305
SKU:
1171305
Heil Quaker (ICP)
Compressor Lockout Relay, 1171437
SKU:
1171437
Heil Quaker (ICP)
Flame Sensor Replacement, 1171448
SKU:
1171448
Heil Quaker (ICP)
Pulley, 1171416
SKU:
1171416
Heil Quaker (ICP)
Limit Open At 130, 30 Diff, 1171476
SKU:
1171476
Heil Quaker (ICP)
Terminal Board, 1171488
SKU:
1171488
Heil Quaker (ICP)
Induced Draft Heat Exch Gasket, 1171313
SKU:
1171313
Heil Quaker (ICP)
Hi Pressure Sw Op426 Cl320#, 1171303
SKU:
1171303
Heil Quaker (ICP)
Freeze Thermostat, 30F Open, 45F Close, 1171252
SKU:
1171252
Heil Quaker (ICP)
Ignition Module UT 1068-12, 1171165
SKU:
1171165
Heil Quaker (ICP)
Fan 3.25", 1171222
SKU:
1171222
Heil Quaker (ICP)
Cap, 1171101
SKU:
1171101
Heil Quaker (ICP)
Limit Open 140, 30 Diff, 1171475
SKU:
1171475
Heil Quaker (ICP)
Wheel 6.3" x 2" x 5/16" CCW, 1171051
SKU:
1171051
Heil Quaker (ICP)
460v 1/16hp 3450rpm Venter Motor, 1177463
SKU:
1177463
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video