Apply to be a TradeMaster!
Main product image of Oil Checker Identification Kit, 2 Tests Per Kit (4 oz. Jar), 16501
Magnifying glass
Hover image to zoom

Oil Checker Identification Kit, 2 Tests Per Kit (4 oz. Jar), 16501

SKU:
HS16501
Rating:
(0)
Q&A:
(0)
Oil Checker Identification Kit, 2 Tests Per Kit (4 oz. Jar), 16501
Magnifying glass
Hover image to zoom
$16.81 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4 oz.

Description

–

Oil Checker is a user-friendly solution designed for swift identification of refrigeration and air conditioning lubricants. This tool accurately distinguishes between mineral oil, alkylbenzene, and polyol ester types, saving time and money by avoiding mixing mistakes.


Application

  • Suitable for identifying mineral oil, alkylbenzene, and polyol ester in AC and refrigeration system lubricants.

How to Use

  • Prepare: Fill Vial #1 (white cap) with 5cc (~180 drops) of test oil to 1/4 inch below the vial neck.
  • Shake: Replace cap and shake for 2 to 5 seconds. If the solution is clear, the test oil is Polyol Ester - test is complete.
  • If cloudy: Fill Vial #2 (black cap) with 5cc of test oil to 1/4 inch below the vial neck, replace cap, and shake for 2 to 5 seconds.
  • Check: If solution in Vial #2 is clear, the test oil is Alkylbenzene. If cloudy, it is Mineral Oil.

Specs

–
Volume:

4 oz.

Type:

Test Kit

Product Type:

Test Kit

Application:

Refrigeration

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy