Apply to be a TradeMaster!
Main product image of Thawzone Pro-Tech Service Kit, 17002
Magnifying glass
Hover image to zoom

Thawzone Pro-Tech Service Kit, 17002

SKU:
HS17002
Rating:
(0)
Q&A:
(0)
Thawzone Pro-Tech Service Kit, 17002
Magnifying glass
Hover image to zoom
$79.60 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
2 oz.

Description

–
Thawzone Pro Tech Service Kit rapidly unfreezes refrigeration systems, averting acid formation and maintaining moisture absence. Its biodegradable dehydrant properties offer flexibility, working effectively with or without solid dryers. Compatible with various equipment sizes, it functions seamlessly across all refrigerants and refrigeration lubricants, ensuring superior moisture control, even in advanced systems.

Applications
  • Compatible with all refrigerants regardless of size or refrigerant lubrication.
  • Application rate: 1 bottle per 6 tons of refrigeration.
Kit Contains
  • (1) 2 oz. Plastic Injector pre-filled with Thawzone
  • (1) Set of Instructions for application
  • (1) 12-inch Quick Service Charging Hose with Control Valve
  • (2) 1/4 inch SAE Service Valve Caps
How to Use
  • Prep: Remove cap from top of injector and tighten cap on opposite end to provide a leak-proof seal.
  • Connect: Using a charging hose, connect the top of the injector to a source of refrigerant. Tighten hose fittings to make a seal.
  • Rotate: Turn the injector upside down and connect the bottom end to the access valve on the low pressure side of the compressor.
  • Purge: Purge lines and tighten fitting to make seal at access valve.
  • Charge: With system running, very slowly crack the Pro Tech Charging Hose Valve and charge liquid into system. Charge slowly to avoid slugging the compressor.
  • Finish: When liquid is all charged, close valves and disassemble hoses.

Specs

–
Volume:

2 oz.

Type:

Repair Kit

Application:

Refrigeration

Product Type:

Service Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy