Apply to be a TradeMaster!
Main product image of Trax Bubble-Type Leak Detector (1 Gal. Jug), 24128
Magnifying glass
Hover image to zoom

Trax Bubble-Type Leak Detector (1 Gal. Jug), 24128

SKU:
HS24128
Rating:
(0)
Q&A:
(0)
Trax Bubble-Type Leak Detector (1 Gal. Jug), 24128
Magnifying glass
Hover image to zoom
$32.58 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Trax is a transparent, non-toxic, and residue-free external liquid leak detector designed to create enduring bubbles under real job-site conditions and detect leaks as small as 1 micron. Packed with an extendable spout for hard-to-reach application areas, it is effective in temperatures ranging from 27F (-3C) to 200F (93C). Trax is oxygen-compatible and meets the stringent requirements of Military specifications: MIL 25567 Type I A, B & C.


Applications

  • Designed for detecting minute leaks in various systems including HVAC and gas lines, such as oxygen and LP gas.
  • Detects leaks as small as 1 micron.
  • Evaporates leaving no residue - requires no cleanup and does not pit surfaces.

How to Use

  • Apply: Apply the external leak detector to all areas where a leak is suspected.
  • Watch: Look for bubbles, which signal the presence of a leak. No cleanup necessary.

Specs

–
Product Type:

Leak Detector

Application:

HVAC

Type:

Leak Detector

Volume (Fluid):

128 fl. oz.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy