Apply to be a TradeMaster!
Main product image of Just-For-Copper Epoxy Putty Heavy Duty Sealant & Repair (2 oz. Blister Pack), 31057
Magnifying glass
Hover image to zoom

Just-For-Copper Epoxy Putty Heavy Duty Sealant & Repair (2 oz. Blister Pack), 31057

SKU:
HS31057
Rating:
(0)
Q&A:
(0)
Just-For-Copper Epoxy Putty Heavy Duty Sealant & Repair (2 oz. Blister Pack), 31057
Magnifying glass
Hover image to zoom
$13.15 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
2 oz.

Description

–
Just for Copper Epoxy Putty is a hand-mixed epoxy putty that begins setting 15 minutes after mixing. It achieves a 90% cure in 4 hours and a full cure after 24 hours. It withstands temperatures up to 260C (500F) and has an impressive compression strength of 18,000 psi, tensile strength of 5,950 psi, and a shear strength of 710 psi. It features a 2-year shelf life and sets even under water, though with a longer set time.

Applications
  • Bonds or repairs any metals or rigid plastics.
How to Use
  • Slice: Slice off an appropriate amount of putty.
  • Knead: Knead together until the putty is uniform in color.
  • Apply: Apply over the desired bond or repair area. Note: Sets under water with a longer set time.

Specs

–
Product Type:

Epoxy

Application:

Plumbing

Volume:

2 oz.

Type:

Putty

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy