Apply to be a TradeMaster!
Main product image of Just-For-Copper Pro Cold Bonding Gel for Copper, Brass & Aluminum (50 g. Squeeze Bottle), 31058
Magnifying glass
Hover image to zoom

Just-For-Copper Pro Cold Bonding Gel for Copper, Brass & Aluminum (50 g. Squeeze Bottle), 31058

SKU:
HS31058
Rating:
(0)
Q&A:
(0)
Just-For-Copper Pro Cold Bonding Gel for Copper, Brass & Aluminum (50 g. Squeeze Bottle), 31058
Magnifying glass
Hover image to zoom
$59.96 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Just For Copper (50g) is a non-toxic copper, brass, and aluminum bonder that sets in 20 seconds and fills gaps up to .025 inches. This fast-setting bonder holds 200 psi after 7 minutes of bonding and increases to 500 psi after 4 hours. With a tensile strength surpassing 1000 psi and a rotating strength of 350 ft/lbs, it ensures robust connections. Operating in temperature ranges from -40C to 110C (-40F to 230F), it is non-flammable for added safety.

Applications
  • Designed for copper, brass, and aluminum bonding.
  • Sets in 20 seconds with a minimum 1200 psi bond strength after full cure.
How to Use
  • Prepare: Ensure the pipe and connector are round, with the connector I.D. between 0.010 and .025 larger than the tubing O.D. Swage connector as needed until an ideal slip fit is achieved.
  • Sand: Use the provided 60 grit emery cloth to aggressively sand inside the connector and outside the pipe until bright, shiny, and clean. Leave the sanding dust on the surfaces.
  • Prep: Cut the tip from the bottle. Shake thoroughly, squeeze out and discard a small amount from the tip before use.
  • Apply: Apply a small bead around the inner circumference of the connector and the outer circumference of the pipe.
  • Bond: Insert the pipe into the connector, rotate slightly 45 degrees, and hold for 10 seconds. Let sit undisturbed for 5 minutes. Full cure occurs 1 to 2 hours after setting.

Specs

–
Application:

Plumbing

Type:

Adhesive

Product Type:

Adhesive

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy