Shop Resideo Sale
Main product image of HVAC/R Instant Repair 2-Part Sealing Gel, 32050
Magnifying glass
Hover image to zoom

HVAC/R Instant Repair 2-Part Sealing Gel, 32050

SKU:
HS32050
Rating:
(1)
Q&A:
(0)
HVAC/R Instant Repair 2-Part Sealing Gel, 32050
Magnifying glass
Hover image to zoom
$29.35 each
In Stock
In Stock
Get 21 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

HVAC/R Instant Repair uses two-part bonding fluid and bonding cells to seal holes in all rigid substrates. It fully cures in 20 minutes, is rated to 1800 psi, and is impervious to all refrigerant oils and gases. It has a Shore D 85+ hardness, a temperature rating of -60F to +280F (-51C to 137.8C), and is non-toxic - meeting or exceeding all ANSI61 standards, making it safe for potable water.


Applications

  • Ideal for repairs on all rigid substrates including aluminum, copper, brass, steel, stainless steel, black iron, galvanized, PVC, PEX, and CPVC.
  • Do not use on flexible substrates like canvas, rubber, or cardboard.

How to Use

  • Prepare: Wipe area clean with acetone and ensure there is no pressure on the system.
  • Sand: Sand the area around the hole for sealant application.
  • Apply Bonding Fluid (A) to the repair area.
  • Coat Bonding Cells (B) on top of (A).
  • Apply Bonding Fluid (A) on top of (B).
  • Cure: Bonds are cured after 20 minutes. Wipe acetone over repair area to clean.
  • For large holes: Repeat as needed to fully cover the hole.

Specs

–
Product Type:

Adhesive

Type:

Gel

Application:

Multi-Purpose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would definitely buy this product again

This is why I would buy the product again it was a 5-minute fix I have an RV with an aluminum pipe going into the hot water heater had I had not been able to fix this little pinhole I would have had to replace the whole water heater cuz it's actually going into the water heater itself so I got down there it's two bottles one of them looks like super glue the other one has like little crystals in it you clean the product really good with the little sandpaper then you take the little super glue bottle that looks like super glue you put it on there then you immediately go back with the other little product which are the crystals you left the crystals get on there and then you go back immediately with the liquid the let it sit for 20 minutes and it says that that should fix the problem but I wanted to double make sure so I went back and repeated the process of one and two and within 45 minutes I felt comfortable turning the water on and it fixed the water to where the hot water heater filled up and I don't have a leak so this is a great product I'm 61 and I was able to fix this myself this was a quick fix for me because I had a called out a RV repairman he would have cost me several hundreds of dollars and I've been better off just buying a new water heater so yes I recommend this product 100% * 3
Great product
TX
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy