Apply to be a TradeMaster!
Main product image of HVAC SuperPro Solderless Bonding Kit for Copper, Brass & Aluminum (50 g. Bottle), 32098
Magnifying glass
Hover image to zoom

HVAC SuperPro Solderless Bonding Kit for Copper, Brass & Aluminum (50 g. Bottle), 32098

SKU:
HS32098
Rating:
(0)
Q&A:
(0)
HVAC SuperPro Solderless Bonding Kit for Copper, Brass & Aluminum (50 g. Bottle), 32098
Magnifying glass
Hover image to zoom
$79.12 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
HVAC SuperPro is a solderless bonding solution for all HVAC new installations and repairs, compatible with all refrigerants and oils. It bonds copper, aluminum, and brass in any combination and requires no mixing. It is designed to work with standard ASE fittings. After curing, it can withstand temperatures from -65F to 350F (-54C to 176C). With a shelf life of at least 12 months after opening, one 50g bottle can make 200 or more bonds on ½ inch tubing at approximately 25% of the cost of 15% silver braze. Copper and brass bonding starts within 20 seconds and forms a solid bond in 3 minutes. In 12 minutes, the bond will withstand 850 psi. For aluminum, a bond is set in 4 minutes and a fully cured bond is formed in about 2 hours that can withstand 1200 psi.

Applications
  • For all new installations and repairs of HVAC systems calling for copper, aluminum, or brass bonding.
  • Compatible with all refrigerants and oils; designed for standard ASE fittings.
How to Use
  • Prepare: Ensure the pipe and connector are round with the proper slip fit. Swage connector as needed.
  • Sand: Aggressively sand the inside of the connector and outside of the pipe with the provided 60 grit emery cloth until bright and clean. Leave sanding dust on surfaces.
  • Prep: Cut the tip; shake thoroughly; squeeze out and discard a small amount from the tip before use.
  • Apply: Apply a small bead around the inner circumference of the connector and outer circumference of the pipe.
  • Bond: Insert pipe into connector, rotate 45 degrees, and hold for 10 seconds. Let sit undisturbed for 5 minutes. Full cure occurs 1 to 2 hours after setting.

Specs

–
Application:

HVAC

Type:

Installation Kit

Product Type:

Service Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy