Apply to be a TradeMaster!
Main product image of Flameless TXV & Reversing Valves Installation Kit, 32100
Magnifying glass
Hover image to zoom

Flameless TXV & Reversing Valves Installation Kit, 32100

SKU:
HS32100
Rating:
(0)
Q&A:
(0)
Flameless TXV & Reversing Valves Installation Kit, 32100
Magnifying glass
Hover image to zoom
$34.23 each
In Stock
In Stock
Get 12 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
TXV & Reversing Valve Bonding Compound is a single-part, solderless bonding solution for HVAC new installations and repairs, compatible with all refrigerants and oils. It bonds copper, aluminum, and brass in any combination and requires no mixing, designed to work with standard ASE fittings. After curing, it can withstand temperatures from -65F to 350F (-54C to 176C). One bottle can make approximately 25 bonds on ½ inch tubing. Copper and brass bonding starts within 20 seconds; aluminum bonding forms a fully cured bond in about 2 hours that can withstand 1200 psi.

Applications
  • Formulated for copper, brass, and aluminum fittings used in HVAC systems, particularly TXV and reversing valve installations.
How to Use
  • Prepare: Ensure proper fit between pipe and connector. Swage connector as needed.
  • Sand: Aggressively sand the inside of the connector and outside of the pipe with the provided 60 grit emery cloth until bright and clean. Leave sanding dust on surfaces.
  • Prep: Cut the tip; shake thoroughly; discard a small amount from the tip before use.
  • Apply: Apply a small bead around the inner circumference of the connector and outer circumference of the pipe.
  • Bond: Insert pipe into connector, rotate 45 degrees, and hold for 10 seconds. Full cure occurs 1 to 2 hours after setting.

Specs

–
Application:

HVAC

Product Type:

Service Kit

Type:

Installation Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy