Apply to be a TradeMaster!
Main product image of Instant Plumbing Patch 2-Part Instant Sealing Gel (Blister Pack), 33033
Magnifying glass
Hover image to zoom

Instant Plumbing Patch 2-Part Instant Sealing Gel (Blister Pack), 33033

SKU:
HS33033
Rating:
(0)
Q&A:
(0)
Instant Plumbing Patch 2-Part Instant Sealing Gel (Blister Pack), 33033
Magnifying glass
Hover image to zoom
$39.33 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Plumbing InstaPatch permanently seals holes in all metals and rigid plastics. Using its micro cells and bonding fluid, it forms a high-strength bond in seconds and fully cures in 20 minutes, allowing you to restore equipment quickly. It is potable water safe when cured (meets or exceeds ANSI61) and is rated for 1800 psi contained air or refrigeration pressure while handling 280F (137.8C) of continuous temperature.

Applications
  • For use on cracks or holes in all metals and rigid plastics, including all tubing and pipes.
How to Use
  • Prepare: Wipe area clean with acetone and ensure there is no pressure on the system.
  • Sand: Sand the area around the hole for sealant application.
  • Apply Bonding Fluid (A) to the repair area.
  • Coat Bonding Cells (B) on top of (A).
  • Apply Bonding Fluid (A) on top of (B).
  • Cure: Bonds are cured after 20 minutes. Wipe acetone over repair area to clean.
  • For large holes: Repeat as needed to fully cover the hole.

Specs

–
Product Type:

Adhesive

Type:

Gel

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy