Apply to be a TradeMaster!
Main product image of Coil Tamer Green Stuff Alkaline Concentrated Coil Cleaner (1 Gal. Jug), 59128
Magnifying glass
Hover image to zoom

Coil Tamer Green Stuff Alkaline Concentrated Coil Cleaner (1 Gal. Jug), 59128

SKU:
HS59128
Rating:
(0)
Q&A:
(0)
Coil Tamer Green Stuff Alkaline Concentrated Coil Cleaner (1 Gal. Jug), 59128
Magnifying glass
Hover image to zoom
$26.62 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Green Stuff Coil Cleaner is a potent blend of alkaline detergents and penetrants, crafted for robust degreasing, cleaning, and brightening of condenser and evaporator coils, fins, and other equipment surfaces. Nonflammable and non-oily, Green Stuff excels in water with up to 500 parts per million hardness. Its surfactants are biodegradable and it is specifically designed for evaporator coils, providing a condensed and easily rinsible solution.

Applications
  • Specifically designed for condenser and evaporator coils but can also be used on fins and other equipment surfaces.
How to Use
  • Dilute: For heavy cleaning, dilute 1 to 4 with water. For medium cleaning, dilute 1 to 8. For light cleaning, dilute 1 to 20 with water.
  • Apply: Ensure equipment is not running and liberally spray coils, working from bottom to top.
  • Wait: Wait a few minutes and repeat the application.
  • Brush: Brush the coils as needed.
  • Flush: Flush coils clean by hosing with water. Avoid letting Green Stuff dry on coils to prevent damage to aluminum fins.

Specs

–
Product Type:

Coil Cleaner

Type:

Coil Cleaner

Application:

Condenser Coils

Evaporator Coils

Volume (Fluid):

128 fl. oz.

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy