Apply to be a TradeMaster!
Main product image of R3 Internal A/C & Refrigeration Leak Repair, 60002
Magnifying glass
Hover image to zoom

R3 Internal A/C & Refrigeration Leak Repair, 60002

SKU:
HS60002
Rating:
(0)
Q&A:
(0)
R3 Internal A/C & Refrigeration Leak Repair, 60002
Magnifying glass
Hover image to zoom
$94.01 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
2 oz.

Description

–
R3 AC Leak Repair seals slow leaks in AC and refrigeration systems while also lubricating, conditioning, and revitalizing the system. Offering a permanent seal for leaks up to about 0.5 mm in size, it incorporates a UV dye to uncover larger system leaks that may need repair and prevents future leaks. Compatible with all refrigerants and refrigeration lubricants, R3 undergoes extensive testing to ensure it remains non-clogging to AC compressors and recovery equipment and does not react with moisture or oxygen.

Applications
  • Can be used to seal leaks in condensers, evaporators, hoses, gaskets, and O-rings up to about 0.5 mm in size.
Kit Contains
  • (1) 2 oz. Plastic Injector pre-filled with R3
  • (1) Set of Instructions for application
  • (1) 12-inch Quick Service Charging Hose with Control Valve
  • (2) 1/4 inch SAE Service Valve Caps
How to Use
  • Note: Use 2 oz. of R3 for every 6 tons of refrigeration or 5-7% of system's oil volume.
  • Prep: Remove cap from top of injector and tighten cap on opposite end for a leak-proof seal.
  • Connect: Connect the injector to a source of refrigerant and to the access valve on the low pressure side of the compressor.
  • Charge: With system running, slowly crack the charging hose valve and charge liquid into system. Charge slowly to avoid slugging the compressor.
  • Finish: When liquid is all charged, close valves and disassemble hoses.

Specs

–
Application:

Refrigeration

Product Type:

Leak Sealant

Type:

Leak Repair

Volume:

2 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy