Apply to be a TradeMaster!
Main product image of 0.5 oz. System Injector for AC/R Systems, INJ001
Magnifying glass
Hover image to zoom

0.5 oz. System Injector for AC/R Systems, INJ001

SKU:
INJ001
Rating:
(0)
Q&A:
(0)
0.5 oz. System Injector for AC/R Systems, INJ001
Magnifying glass
Hover image to zoom
$83.13 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
0.5 oz.

Description

–
Highside's Metal Injector is a reusable, aluminum system injector used for introducing any liquid into the low side of a charged hermetic system. Made of aluminum for longevity and o-ring sealed, it is designed for use with any standard manifold gauge, requiring no extra valves or fittings. It helps prevent the venting of refrigerants into the atmosphere and prevents the introduction of air into the operating system.

Applications
  • Used with a standard manifold gauge and hermetic systems with a working pressure up to 250 psi.
  • Recommended for use with Trace, Trace 2, Thawzone, and Acid Neutralizer.
How to Use
  • Check: Before removing the cap, check for any pressure buildup by depressing the valve core depressor.
  • Fill: Unscrew the cap, fill the injector completely to the top with the liquid to be injected, and replace the cap.
  • Connect: Connect the injector to the gauge set and purge the lines.
  • Open Valves: Slowly open valves on the manifold gauge and use refrigerant charge pressure to inject the liquid into the low side of the system.
  • Store: Always store the injector with lines removed and cap loose to prevent thread binding and pressure buildup.

Specs

–
Application:

Refrigeration

Type:

Injector Tool

Volume:

0.5 oz.

Product Type:

Injector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy