Apply to be a TradeMaster!
Main product image of Backpack Tool Bag
Magnifying glass
Hover image to zoom
Backpack Tool Bag
Magnifying glass
Hover image to zoom
$100.67 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The hilmor Backpack Tool Bag is a comprehensive jobsite sidekick. It includes 19 exterior and interior pockets so you can store your tools safely and find them quickly. Two padded, zippered side pockets provide safe storage for your meter. Plus, it features a metal loop, giving you an easy way to transport your manifold. Its sturdy rubber, water-resistant bottom means rain or shine, the contents inside won’t be damaged even in the roughest work environment. And while it’s spacious enough to hold up to 50 lbs., padded shoulder straps and a back air vent make hauling it a little more comfortable and leaves your hands free to safely climb a ladder.

Features:
      Keep Organized - 19 pockets
        Rugged Durability - Designed to last with a rubber water-resistant bottom that it will hold up to being dragged around.
          Secure Storage - Stow your meter safety in either of the two padded zipper pockets on the exterior sides of the tote.
            Superior Versatility - Hang your manifold from the bag's metal loop for easy transport to the jobsite.
              Helps with the Heavy Lifting - This bag has room for multiple tools and is tested up to 50lbs. The padded shoulder straps and air vent back make carrying more comfortable.
                Number of Pockets Interior: 11, Exterior: 8
                  Extra Features - Clear Vinyl ID Window Pocket, Shoulder Strap, Double-grip handles, Steel "U" Ring, Airflow Ventilator Pads

Specs

–
Product Type:

Tool Backpack

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy