Apply to be a TradeMaster!
Main product image of Analog Pressure Gauge, -30" HG/300/500 PSI
Magnifying glass
Hover image to zoom

Analog Pressure Gauge, -30" HG/300/500 PSI

SKU:
1839092
Rating:
(0)
Q&A:
(0)
Analog Pressure Gauge, -30" HG/300/500 PSI
Magnifying glass
Hover image to zoom
$37.38 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
500 MAX PSI

Description

–
Don’t let dark spaces and the glare of the sun get in your way of a reading. The Analog Gauges were designed for easy readability with improved graphics, high-contrast colors and glow-in-the-dark capabilities, not to mention precision accuracy within 1%. It’s also equipped with a built-in pressure reminder, so you can set the pressure indicator ring now and reference it later. And dropping it won’t ruin your day due to high-impact, protective boots.

Features:
  • Easy to Read - Improved graphics and high-contrast colors deliver precise readings at a glance.
  • Rugged & Durable - High-impact protective boots mean dropping it won't ruin your day.
  • Built-in Pressure Reminder - Set the pressure indicator ring now, so it's easy to reference later.
  • Glows in the Dark Light-activated paint illuminates, so you won't be left in the dark.
  • Refrigerants: R22-404A-410A
  • Pressure Range: -30" HG/300/500 psi
  • Accuracy: Class 1 - 1% Accuracy (full scale)
  • Size: 3-1/8" (80mm) Gauge
  • Fitting: 1/8" NPT Male Connection
  • Included Parts: Protective Boot & Dial indicator ring

Specs

–
Product Type:

Gauge

Measures:

Pressure

Max Pressure (PSI):

500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy