Apply to be a TradeMaster!
Main product image of Dual Readout Thermometer w/ Thermocouple Clamps
Magnifying glass
Hover image to zoom

Dual Readout Thermometer w/ Thermocouple Clamps

SKU:
1839106
Rating:
(4)
Q&A:
(2)
Dual Readout Thermometer w/ Thermocouple Clamps
Magnifying glass
Hover image to zoom
$183.12 each
In Stock
In Stock
Get 1 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Measuring system temperature requires multiple tools, and sometimes multiple trips to the truck. The hilmor Dual Readout Thermometer was designed to change that. It’s the industry’s only manifold-compatible compact thermometer with two readings to make calculations simple. You can use it on any manifold. You can use it independently. But most important, you can use it to maximize efficiency. Sold with two K-style thermocouple clamps.

Features:
  • Makes Calculations Easier - The industry’s only manifold-compatible compact thermometer with two readings to help simplify the calculation of superheat and subcool.
  • Superior Versatility - Use it on any gauge set, or remove it and use it independently.
  • Reads Temperatures Quickly - Two easy-to-use, K-style tube clamp thermocouples get you to the temperature reading quickly.
  • Battery Life - 151 hours typical alkaline
  • Connection Type - K
  • Temp Measurement - Range: -76° F to 999.9° F, Resolution: 0.1° F/C, Accuracy: ± 2.0° C/± 3.6°

Specs

–
Product Type:

Thermometer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Exact measuring tool

Very accurate temperature monitoring tool in my fully equipped Milwaukee, Hilmor and Fieldpiece van thats like a 200k tool showcase. They stuck me in a fancy office and call me license qualifier now and said I cant do any work in field and also cant do any work in office. I miss working with tools.
Mike
GA
3 months ago
Was this review helpful to you?

yes

I've had this product for 4/5 years now and not a problem what so ever . I use it on ever job I do. Great for superheat and sub-cooling . It's my go to tool . Well worth the money .
robert
IL
4 years ago
Was this review helpful to you?

Very basic, no frills, exactly what I needed..

I bought this 7 years ago and haven't had a single issue with it. A handy feature is that it only uses 1 AA battery but the compartment holds a spare if you want to keep one in there. Doesnt do anyhting fancy like min/max or comparison, it just shows you the two sensor values, which is all I need for a quick SC-SH check.
JN
Austin
4 years ago
Was this review helpful to you?

Very disappointed

Initially very excited about the purchase whatever after its first. The display screen would not work properly.
Mal
RI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I want to know about guarantee..

Asked by Rodolfo 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hilmor offers a 3 year warranty for manufacturer defects.

Was this review helpful to you?

Q: does it come with a case? what type/size of battery does it use?

Asked by AZ Big Daddy 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

A case is not included with this product. This product uses AA batteries, which are included.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy