Apply to be a TradeMaster!
Main product image of Thermocouple Clamp
Magnifying glass
Hover image to zoom

Thermocouple Clamp

SKU:
1839108
Rating:
(1)
Q&A:
(1)
Thermocouple Clamp
Magnifying glass
Hover image to zoom
$53.55 each
In Stock
In Stock
Get 3 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Get right to it on up to 1-1/8” tubing with hilmor’s Thermocouple Clamp. A K-style connection offers a secure fit and is easy to use with other devices. It is a perfect pairing for the hilmor Dual Readout Thermometer. When the job is done, it is easy to stow it away. Simply wrap the thermocouple wire around the handle, and secure the plug into the clamp.

Features:
  • Fast, Precise Readings Gets right to the temperature reading up to 1-1/8" tubing.
  • Secure Connection - A K-style connection provide a tight fit and easy use with other devices.
  • Secure Storage - Stow it away simply by wrapping the thermocouple wire around the clamp and securing the plug.

Specs

–
Product Type:

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best thermocouple clap you can buy

Over the past 20 years I have used and tried almost every brand of thermocouple pipe clamp to take my superheat and sub cooling readings. Most would fail by cracking where the spring attaches. Others would fail just through the thermocouple. I finally tried Helmers clamp. I'm very impressed by how reliable it is and how long it has lasted. I especially like how the clamp works it has a very narrow lip that allows you to fit it in on tight places. Seems to be getting harder to get these days, but if you can and you want a reliable pipe clamp buy this one
HvacLarry
South side Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how long is the cord?

Asked by HereNow 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The lead wire length on this cord would measure 36"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy