Apply to be a TradeMaster!
Main product image of 4 Valve Aluminum Manifold w/ 60" Hoses, Ball Valve Adapters & Dual Readout Thermometer, R410A (0-800 psi)
Magnifying glass
Hover image to zoom

4 Valve Aluminum Manifold w/ 60" Hoses, Ball Valve Adapters & Dual Readout Thermometer, R410A (0-800 psi)

SKU:
1839110
Rating:
(0)
Q&A:
(0)
4 Valve Aluminum Manifold w/ 60" Hoses, Ball Valve Adapters & Dual Readout Thermometer, R410A (0-800 psi)
Magnifying glass
Hover image to zoom
$574.40 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Max Pressure (PSI)
800 MAX PSI
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Connection Size
1/8" Connection

Description

–
Bumped, bruised, beaten up and knocked around. Your tools take a lot of abuse. That’s why hilmor has retooled manifolds and gauges to handle any climate. The hilmor 4-valve Aluminum Manifold is built to last with a forged aluminum body. It’s designed to be leak-resistant with replaceable stainless steel valve seats, SAE-style O-rings and a securely seated large sight glass. Need faster vacuum pulls? It has you covered with a true 3/8” bore throughout the valve. Front-mounted hose positions and a permanent location for temperature clamps result in added convenience. And it’s finished off with comfort-grip rubberized handles optimally sized for easy turns. Set sold with our hilmor Dual Readout Thermometer and 60” refrigeration hoses with ball valve adapters.

Features:
  • Extra Confidence: Built to last with a forged aluminum body. Designed to be leak-resistant with replaceable stainless st: Get faster vacuum pulls with a true 3/8" bore throughout the valve.
  • Comfort Grip: Rubberized handles are optimally sized for easy turns.
  • Thermometer Included: DROT2TCC Dual Readout Thermometer
  • Thermocouples Included: 2 TCC Thermocouple Clamps

Specs

–
Product Type:

Manifold

Refrigerant Type:

R-410A

Max Pressure (PSI):

800

Connection Type:

Male Threaded

Connection Size:

1/8"

Includes:

60" Hoses

Ball Valve Adapters

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy