Apply to be a TradeMaster!
Main product image of 2 Valve Aluminum Manifold, R22/R134/R404A (0-500 psi)
Magnifying glass
Hover image to zoom

2 Valve Aluminum Manifold, R22/R134/R404A (0-500 psi)

SKU:
1839126
Rating:
(0)
Q&A:
(0)
2 Valve Aluminum Manifold, R22/R134/R404A (0-500 psi)
Magnifying glass
Hover image to zoom
$187.15 each
In Stock
In Stock
Get 3 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-22, R-134A, R-404A
Product Highlight: Max Pressure (PSI)
500 MAX PSI
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
Male Threaded Connection

Description

–

The Hilmor 2-valve aluminum manifold is built to last with a forged aluminum body. It's designed to be leakproof with replaceable stainless steel valve seats, SAE-style O-rings, and a securely seated large sight glass.


Features:

  • Extra confidence: Built to last with a forged aluminum body. Designed to be leak-resistant with replaceable stainless steel valve seats, SAE style o-rings and a securely-seated, large sight glass
  • Comfort grip: Offers easy access with front-mounted hose positions and a permanent location for temperature clamps
  • Easy to read: Improved graphics and high-contrast colors deliver precise readings at a glance
  • Rugged & durable: High-impact protective boots mean dropping it won't ruin your day
  • Glows in the dark: Light-activated paint illuminates, so you won't be left in the dark
  • Built-in pressure reminder: Set the pressure indicator ring now, so it's easy to reference later

Specs

–
Refrigerant Type:

R-22

R-134A

R-404A

Max Pressure (PSI):

500

Connection Size:

1/4"

Product Type:

Manifold

Connection Type:

Male Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy