Apply to be a TradeMaster!
Main product image of 4 Valve Aluminum Manifold, R22/R407C/R410A (0-800 psi)
Magnifying glass
Hover image to zoom

4 Valve Aluminum Manifold, R22/R407C/R410A (0-800 psi)

SKU:
1839129
Rating:
(0)
Q&A:
(0)
4 Valve Aluminum Manifold, R22/R407C/R410A (0-800 psi)
Magnifying glass
Hover image to zoom
$244.27 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A, R-22, R-407C
Product Highlight: Max Pressure (PSI)
800 MAX PSI
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Connection Size
1/8" Connection

Description

–
Image may not represent actual product

The hilmor 4-valve Aluminum Manifold is built to last with a forged aluminum body. It’s designed to be leak-resistant with replaceable stainless steel valve seats, SAE-style O-ring and a securely seated large sight glass. A true 3/8” bore throughout the valve gives you faster vacuum pulls. Front-mounted hose positions and a permanent location for temperature clamps result in added convenience. Plus, comfort grip handles are optimally sized for easier turns. Sold with our retooled gauges and optional 60” refrigeration hoses with low-loss ball valve adapters.

Features:
  • Extra Confidence - Built to last with a forged aluminum body. Designed to be leak-resistant with replaceable stainless steel valve seats, SAE style o-rings and a securely-seated, large sight glass.
  • Quick on the Job - Get faster vacuum pulls with a true 3/8" bore throughout the valve.
  • Comfort Grip - Offers easy access with front-mounted hose positions and a permanent location for temperature clamps.
  • Glows in the Dark - Light-activated paint illuminates, so you won’t be left in the dark
  • Pressure Indicator Ring - A pressure reminder allows you to set the pressure ring and reference it later.
  • Pressure Range Low: 800 psi
  • Pressure Range High: 0 - 800 psi
  • Accuracy: Class 1 - 1% Accuracy (full scale)
  • Gauge Connection Type: 1/8" NPT Male Fitting
  • Valve Type: Double O-Ring Piston Style
  • Valve Seat (Orifice): Replaceable Stainless Steel (SAE style straight thread with o-ring)
  • Sight Glass: Bonded steel with SAE style straight thread with o-ring
  • Vacuum Port: 3/8" full bore (quantity 1)
  • Charge Ports: 1/4" (quantity 3)

Specs

–
Product Type:

Manifold

Refrigerant Type:

R-410A

R-22

R-407C

Max Pressure (PSI):

800

Connection Type:

Male Threaded

Connection Size:

1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy