Apply to be a TradeMaster!
Main product image of 4 Valve Aluminum Manifold Set w/ Thermometer, Hoses & Ball Valve Adapters, R22/R404A/R410A (0-800 psi)
Magnifying glass
Hover image to zoom

4 Valve Aluminum Manifold Set w/ Thermometer, Hoses & Ball Valve Adapters, R22/R404A/R410A (0-800 psi)

SKU:
1839131
Rating:
(0)
Q&A:
(0)
4 Valve Aluminum Manifold Set w/ Thermometer, Hoses & Ball Valve Adapters, R22/R404A/R410A (0-800 psi)
Magnifying glass
Hover image to zoom
$574.40 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-404A, R-22, R-410A
Product Highlight: Max Pressure (PSI)
800 MAX PSI
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Connection Size
1/8" Connection

Description

–
Bumped, bruised, beaten up and knocked around. Your tools take a lot of abuse. That’s why hilmor has retooled manifolds and gauges to handle any climate. The hilmor 4-valve Aluminum Manifold is built to last with a forged aluminum body. It’s designed to be leak-resistant with replaceable stainless steel valve seats, SAE-style O-rings and a securely seated large sight glass. Need faster vacuum pulls? It has you covered with a true 3/8” bore throughout the valve. Front-mounted hose positions and a permanent location for temperature clamps result in added convenience. And it’s finished off with comfort-grip rubberized handles optimally sized for easy turns. Set sold with our hilmor Dual Readout Thermometer and 60” refrigeration hoses with ball valve adapters.

Features:
  • Extra Confidence - Built to last with a forged aluminum body. Designed to be leak-resistant with replaceable stainless steel valve seats, SAE style o-rings and a securely-seated, large sight glass.
  • Quick on the Job - Get faster vacuum pulls with a true 3/8" bore throughout the valve.
  • Comfort Grip - Offers easy access with front-mounted hose positions and a permanent location for temperature clamps.
  • Pressure Range Low: -30" HG/300/500 psi
  • Pressure Range High: 0 - 800 psi
  • Accuracy: Class 1 - 1% Accuracy (full scale)
  • Gauge Connection Type: 1/8" NPT Male Fitting
  • Valve Type: Double O-Ring Piston Style
  • Valve Seat (Orifice): Replaceable Stainless Steel (SAE style straight thread with o-ring)
  • Sight Glass: Bonded steel with SAE style straight thread with o-ring
  • Vacuum Port: 3/8" full bore (quantity 1)
  • Charge Ports: 1/4" (quantity 3)
  • Thermometer Included - DROT2TCC Dual Readout Thermometer
  • Thermocouples Included - 2 TCC Thermocouple Clamps

Specs

–
Product Type:

Manifold

Refrigerant Type:

R-404A

R-22

R-410A

Max Pressure (PSI):

800

Connection Type:

Male Threaded

Connection Size:

1/8"

Includes:

60" Hoses

Ball Valve Adapters

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy