Shop Klein Tools Limited Time Promotion
Main product image of 2 Valve Aluminum Manifold, R22/R404A/R410A (0-800 psi)
Magnifying glass
Hover image to zoom

2 Valve Aluminum Manifold, R22/R404A/R410A (0-800 psi)

SKU:
1839134
Rating:
(1)
Q&A:
(0)
2 Valve Aluminum Manifold, R22/R404A/R410A (0-800 psi)
Magnifying glass
Hover image to zoom
$187.16 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A, R-404, R-22
Product Highlight: Max Pressure (PSI)
800 MAX PSI
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Connection Size
1/8" Connection

Description

–
All the rough-and-tumble features of the 4-Valve Aluminum Manifold in a simple 2-valve combination. Because we know manifolds are your lifeline. The hilmor 2-Valve Aluminum Manifold is built to last with a forged aluminum body. It’s designed to be leakproof with replaceable stainless steel valve seats, SAE-style O-rings and a securely seated large sight glass. Front-mounted hose positions and a permanent location for temperature clamps result in added convenience. And it’s finished off with comfort-grip rubberized handles optimally sized for easy turns.

Features:
  • Extra Confidence - Built to last with a forged aluminum body. Designed to be leak-resistant with replaceable stainless steel valve seats, SAE style o-rings and a securely-seated, large sight glass.
  • Comfort Grip - Offers easy access with front-mounted hose positions and a permanent location for temperature clamps.
  • Easy to Read - Improved graphics and high-contrast colors deliver precise readings at a glance.
  • Rugged & Durable - High-impact protective boots mean dropping it won't ruin your day.
  • Glows in the Dark - Light-activated paint illuminates, so you won’t be left in the dark
  • Built-in Pressure Reminder - Set the pressure indicator ring now, so it’s easy to reference later.
  • Pressure Range Low: -30" Hg to 300 - 500 psi
  • Pressure Range High: 0 - 800 psi
  • Accuracy: Class 1 - 1% Accuracy (full scale)
  • Gauge Connection Type: 1/8" NPT Male Fitting
  • Valve Type: Double O-Ring Piston Style
  • Valve Seat (Orifice): Replaceable Stainless Steel (SAE style straight thread with o-ring)
  • Sight Glass: Bonded steel with SAE style straight thread with o-ring
  • Charge Ports: 1/4" (quantity 3)

Specs

–
Product Type:

Manifold

Refrigerant Type:

R-410A

R-404

R-22

Max Pressure (PSI):

800

Connection Type:

Male Threaded

Connection Size:

1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Strong Manifold Gauge Set

The Dual Temperature Meter fits the Manifold Set nicely.. As a Backup Set to my Digital Manifold Set, it Works Great and makes me not be lazy and Calculate the SubCooling & SuperHeat...😎🔧
A\C Doctor
Ft. Lauderdale, FL.
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy