Apply to be a TradeMaster!
Main product image of Small Diameter Tubing Cutters, 1/8" to 1"
Magnifying glass
Hover image to zoom

Small Diameter Tubing Cutters, 1/8" to 1"

SKU:
1885382
Rating:
(0)
Q&A:
(0)
Small Diameter Tubing Cutters, 1/8" to 1"
Magnifying glass
Hover image to zoom
$33.62 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
When you’re in a tight space, this tool can definitely cut it. hilmor’s ruggedly durable Small Diameter Tubing Cutters offer precision cuts with minimal burrs.

Features:
  • Rugged and Durable - An ergonomic, cast-aluminum body and stainless-steel blade increase life and durability.
  • Precision Flare Cutting - A flare-cutting groove allows for precision removal of material.
  • Maximum Protection - A full-stop threading system offers maximum protection for cutting wheels.
  • Spare Blade Storage- A bonus blade comes with the tool and can be stored easily in the handle.
  • Small Space Capable - Compact design allows this tool to fit where others can’t.

Specs

–
Product Type:

Tubing Cutter

Type:

Adjustable Wheel

Cutting Capacity:

1/8" to 1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy