Apply to be a TradeMaster!
Main product image of 1-5/8" Ratcheting Plastic Tubing Cutter
Magnifying glass
Hover image to zoom

1-5/8" Ratcheting Plastic Tubing Cutter

SKU:
1885393
Rating:
(1)
Q&A:
(0)
1-5/8" Ratcheting Plastic Tubing Cutter
Magnifying glass
Hover image to zoom
$68.11 each
In Stock
In Stock
Get 2 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
When you need an extra hand, get ahold of hilmor’s 1-5/8” Ratcheting Plastic Tubing Cutter. A rubberized, comfort grip handle makes this easy to do, while a stainless-steel blade gives you the hands-down advantage on PEX and PVC. You no longer need big pipes to slice right through them.

Features:
  • Rugged and Durable - An ergonomic, cast-aluminum body and stainless-steel blade increase life and durability.
  • Comfortable Grip - A rubberized handle makes it easier to use in wet and dirty environments.
  • Easy to Open and Close - A conveniently placed release button allows for true one-handed operation, while a locking tab secures the blade in place.

Specs

–
Product Type:

Tubing Cutter

Type:

Ratchet

Application:

Up to 1” PEX

Up to 1/2” PEX

Up to 1-5/8" PEX

Up to 5/16” PEX

Up to 3/4” PEX

Up to 3/8” PEX

Up to 5/8” PEX

Up to 1-5/16” PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Poor quality

Used for pvc pipe cutting and unit broke after 2 weeks
Plumber
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy