Apply to be a TradeMaster!
Main product image of 5/16" Valve Core Removal Tool
Magnifying glass
Hover image to zoom
5/16" Valve Core Removal Tool
Magnifying glass
Hover image to zoom
$65.71 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2-1/2" Length
Product Highlight: Connection Size
5/16" Connection

Description

–
Valve Core Removal Tools are designed to make work more efficient, but there’s nothing efficient about losing tools or equipment. The hilmor Valve Core Removal Tool has a built-in rare-earth magnet on the back of the plunger for convenient jobsite storage. After removing the core for evacuation or change-out, the plunger and valve core can be stored on the side of the unit. The tool comes in both 1/4” and 5/16” sizes.

Specs

–
Product Type:

Core Remover

Length (Inches):

2-1/2"

Connection Size:

5/16"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

highly disappointed

got about 5ish uses out of it before the end that attaches to valve popped off during a service call hand tighting it on the valve
Dan
chicago
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy