Apply to be a TradeMaster!
Main product image of Heated Diode Refrigerant Leak Detector
Magnifying glass
Hover image to zoom

Heated Diode Refrigerant Leak Detector

SKU:
LDHD250
Rating:
(0)
Q&A:
(0)
Heated Diode Refrigerant Leak Detector
Magnifying glass
Hover image to zoom
$230.55 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Hilmor Heated Diode Leak Detector offers the greatest sensitivity and fastest response of any portable refrigerant detector available. This is achieved through the use of a highly sensitive semi-conductive sensor combined with a sophisticated microprocessor-controlled circuit. In addition to the superior performance and functional advantages, it offers a uniquely designed ergonomic shape to provide greater ease of use and comfort.

Features:
  • Product Dimensions Length: 10-1/4", Width: 2-1/4", Height: 2-1/4", Weight: 14 oz.
  • Specifications AA (x3) Sensitivity- (0.14 oz/year) 4 grams/year
  • Battery Life: 6 hours
  • Sensor Type Semi-Conductive Sensor (Heated Diode)
  • Sensor life 5 years (Typical)
  • Response Time 3 Seconds
  • Warm-Up Time 30 Seconds
  • Operating Environment 32°F (0°C) to 104°F (40°C) at < 75% RH (non-condensing) 32°F (0°C) to 104°F (40°C) at < 75% RH (non-condensing)
  • Display Method LED Display
  • Notificatoin Mode LED Display and Audio
  • Battery (3) 1.5V AA
  • Battery Saver Automatic Shutdown after 10 Minutes of inactivityAutomatic Shutdown after 10 Minutes of inactivity
  • Working Time 6 Hours
  • Certifications SAE J1627, SAE J2791, SAE J2913, EN14624: 2012
  • Refrigerants Detected It will detect all halogenated (including Chlorine or Fluorine) refrigerants. This includes, but is not limited to:
  • CFC: R12, R11, R500, R503
  • HCFC: R22, R123, R124, R502
  • HFC: R134A, R404A, R410A, R407C

Specs

–
Product Type:

Leak Detector

Application:

Refrigerant Detection

Sensing Element:

Heated Diode

Batteries Included:

3

Battery Type:

AA

Display:

LED

Working Time:

6 Hours

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy