Apply to be a TradeMaster!
Main product image of Infrared Refrigerant Leak Detector
Magnifying glass
Hover image to zoom

Infrared Refrigerant Leak Detector

SKU:
LDIR150
Rating:
(0)
Q&A:
(0)
Infrared Refrigerant Leak Detector
Magnifying glass
Hover image to zoom
$415.93 each
In Stock
In Stock
Get 10 Tue, Nov 24

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Hilmor Infrared Refrigerant Leak Detector is a hand-held leak detector that uses the infrared detection method. Compared with the traditional leak detector, its sensor has a longer life, higher detection accuracy, greater ease of use, and detects a wider range of refrigerants. The LDIR150 is equipped with a large, easy to read TFT LCD screen.

Features:
  • Model Number LDIR150
  • Product Dimensions Length: 7.9", Width: 3.3", Height: 1-1/2", Weight: 14.6 oz.
  • Specifications Sensitivity - (0.14 oz/year) 4 grams/year
  • Sensor Type Infrared Spectrum Absorbtion
  • Sensor life 10 years (Typical)
  • Response Time 3 Seconds
  • Warm-Up Time 30 Seconds
  • Operating Environment 32°F (0°C) to 104°F (40°C) at < 75% RH (non-condensing) 32°F (0°C) to 104°F (40°C) at < 75% RH (non-condensing)
  • Display Method TFT LCD Display
  • Notificatoin Mode TFT LCD Display & Audio
  • Battery Built-in rechargable Lithium Battery 3.7V, 3,000mAhBuilt-in rechargable Lithium Battery 3.7V, 3,000mAh
  • Battery Saver Automatic Shutdown after 10 Minutes of inactivityAutomatic Shutdown after 10 Minutes of inactivity
  • Working Time 6 Hours
  • Charging Time 4 hours
  • Certifications SAE J1627, SAE J2791, SAE J2913, EN14624: 2012
  • Refrigerants Detected It will detect all halogenated (including Chlorine or Fluorine) refrigerants. This includes, but is not limited to:
  • CFC: R12, R11, R500, R503
  • HCFC: R22, R123, R124, R502
  • HFC: R134A, R404A, R410A, R407C
  • CH: R600A
  • Warranty Limited Two Years

Specs

–
Product Type:

Leak Detector

Application:

Refrigerant Detection

Sensing Element:

Infrared

Display:

LCD

Battery Type:

Rechargeable Lithium Ion

Working Time:

6 Hours

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy