Apply to be a TradeMaster!
Main product image of SPS-60 Spring Pressure Control Pilot, 400278
Magnifying glass
Hover image to zoom

SPS-60 Spring Pressure Control Pilot, 400278

Brand:
Hoffman
SKU:
400278
Rating:
(0)
Q&A:
(0)
SPS-60 Spring Pressure Control Pilot, 400278
Magnifying glass
Hover image to zoom
$1,302.96 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
450°F Max Temp
Product Highlight: Material
Cast Iron, Steel, Stainless Steel

Description

–
Hoffman Specialty spring pilot, model number SPS-60, with an outlet pressure range of 5-60 psig and a maximum pressure of 250 psig.

The Series SPS Spring pilot valves are designed for applications such as steam to hydronic converters, domestic hot water, manufacturing process, or others that require constant outlet pressure. The Series SPS can also be used in conjunction with a series STPA Temperature pilot as a pressure limiter.

  • Tight shut-off provided by hardened stainless steel disc and seat
  • Packless construction eliminates seals that wear out and leak
  • Travel stop and cover on diaphragm helps prevent over pressurization damage
  • Removable strainer helps prevent debris from entering pilot
  • Maximum temperature 450°F (232°C)
  • Maximum inlet operating pressure 250 psig (17.3 bar)
  • Outlet Pressure:
    - Minimum 2 psig (0.1 bar)
    - Maximum 175 psig (11.9 bar)
  • Normal accuracy ±1 psig (0.07 bar)

Specs

–
Max Temp (F):

450°F

Max Operating Pressure:

250 psig

Material:

Cast Iron

Steel

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy