Apply to be a TradeMaster!
Main product image of AP-4A Air Pressure Pilot 250 PSI, 400557
Magnifying glass
Hover image to zoom

AP-4A Air Pressure Pilot 250 PSI, 400557

Brand:
Hoffman
SKU:
400557
Rating:
(0)
Q&A:
(0)
AP-4A Air Pressure Pilot 250 PSI, 400557
Magnifying glass
Hover image to zoom
$2,922.83 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure
250 psig

Description

–
The Series AP Air Pressure pilot valves are designed for applications such as injection molding, lab equipment, or others that require frequent outlet pressure changes. The required Air PRV Regulator allows remote adjustment of the outlet steam pressure.

Features:
    • Lightweight, compact size prevents strain on mounting pipes • Tight shut-off provided by hardened stainless steel pin and seat • Packless construction eliminates seals that wear out and leak • Travel stop and cover on diaphragm helps prevent over pressurization damage • Removable strainer helps prevent debris from entering pilot • No bias relay required • Compatible with Pneumatic Temperature Pilots • Maximum temperature 450°F (232°C) • Maximum operating pressure 250 psig (17.3 bar)

Specs

–
Max Pressure:

250 psig

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy