Apply to be a TradeMaster!
Temperature Pilot 50-200F, 10' Capillary, 400866

Temperature Pilot 50-200F, 10' Capillary, 400866

Brand:
Hoffman
SKU:
400866
Rating:
(0)
Q&A:
(0)
Temperature Pilot 50-200F, 10' Capillary, 400866
$2,559.18 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
50°F - 200°F
Product Highlight: Max Pressure
250 psig

Description

–
The Series STPA Self-Contained Temperature pilot valves are designed for applications such as steam to water converters, domestic hot water, manufacturing process, or others that require accurate temperature control of heated fluids.

Features:
  • Lightweight, compact size prevents strain on mounting pipes
  • Easy temperature adjustment with calibrated dial
  • Fast, easy installation
  • Non-metallic, lockable temperature adjustment knob
  • Tight shut-off provided by hardened stainless steel plug and seat
  • Packless construction eliminates seals that wear out and leak
  • Removable strainer helps prevent debris from entering pilot
  • Bulb overheat protection up to 100°F (55.6°C)
  • Durable 1/2" (15mm) NPT copper bulb with standard 10 ft. (3m) armored capillary (other lengths available)
  • Optional Wells: Copper, Stainless Steel
  • Accuracy of control ± 10°F (± 5.6°C) with system recirculation
  • Maximum temperature 450°F (232°C)
  • Maximum operating pressure 250 psig (17.3 bar)

Specs

–
Capillary Length:

10'

Temperature Range (F):

50°F - 200°F

Max Pressure:

250 psig

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy