Apply to be a TradeMaster!
Copper Well for 7/8" x 18" Bulb, Series 1140, 401179

Copper Well for 7/8" x 18" Bulb, Series 1140, 401179

Brand:
Hoffman
SKU:
401179
Rating:
(0)
Q&A:
(0)
Copper Well for 7/8" x 18" Bulb, Series 1140, 401179
$331.33 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper

Description

–
7/8" x 18" Copper Well for Series 1140

This Series 1140 regulator automatically controls the flow of steam, water or other medium passing through its valve by responding to temperature changes at the bulb. The bulb contains a liquid which vaporizes when heated. Vapor pressure generated in bulb is transmitted through the capillary tubing to the flexible bellows which moves the valve disc or plunger controlling the flow of the medium through the valve. Movement of the bellows is opposed by a spring, providing a means of adjustment. The regulator only controls within the temperature range stamped on the name plate and can be adjusted to control at any point within its range.

Specs

–
Product Type:

Well

Material:

Copper

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy