Apply to be a TradeMaster!
Series 1140 05 Body & Bracket Kit (4" NPT)

Series 1140 05 Body & Bracket Kit (4" NPT)

Brand:
Hoffman
SKU:
401371
Rating:
(0)
Q&A:
(0)
Series 1140 05 Body & Bracket Kit (4" NPT)
$4,845.57 each
In Stock
In Stock
Get 1 Fri, Dec 4 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Valve Body Code 05
  • Steam or Water service.
  • Direct acting for heating applications.
  • For High steam pressure and / or high capacity applications.
  • Stainless steel double seat and trim ? trim consists of seat rings and center guided plunger.
  • Double seated valves have 1% allowable leakage rate. Body material:
  • 3/4" - 2" brass body, union ends
  • 2-1/2" ? 4" Iron body, flanged, faced and drilled for 125 lbs. Standard

    Maximum differential pressure:
  • 3/4"-250 psi (17.3 bar)
  • 1"-200 psi (13.8 bar)
  • 1-1/4"-200 psi (13.8 bar)
  • 1-1/2"-200 psi (13.8 bar)
  • 2"-150 psi (10.3 bar)
  • 2-1/2"-125 psi (8.6 bar)
  • 3"-125 psi (8.6 bar)
  • 4"-125 psi (8.6 bar)

    This Series 1140 regulator automatically controls the flow of steam, water or other medium passing through its valve by responding to temperature changes at the bulb. The bulb contains a liquid which vaporizes when heated. Vapor pressure generated in bulb is transmitted through the capillary tubing to the flexible bellows which moves the valve disc or plunger controlling the flow of the medium through the valve. Movement of the bellows is opposed by a spring, providing a means of adjustment. The regulator only controls within the temperature range stamped on the name plate and can be adjusted to control at any point within its range.
  • Specs

    –
    Size:

    4"

    Material:

    Iron

    Connection Type:

    Flanged x Flanged

    Max Pressure (PSI):

    150

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy