Apply to be a TradeMaster!
Series 1140 06 Body & Bracket Kit (1-1/2" NPT)

Series 1140 06 Body & Bracket Kit (1-1/2" NPT)

Brand:
Hoffman
SKU:
401400
Rating:
(0)
Q&A:
(0)
Series 1140 06 Body & Bracket Kit (1-1/2" NPT)
$1,935.11 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
FNPT Union x FNPT Union Connection
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Valve Body Code 06
  • Water service only
  • Three way for mixing or diverting water
  • Nickel plated piston, brass trim
  • Sliding piston

    Body materials:
  • 3/4" - 2" brass body, union ends, bottom connection screwed
  • 2-1/2 ? 4" Iron body, flanged, faced and drilled for 125 lbs. Standard.
    Maximum differential pressure:
  • 1/2"-250 psi (17.3 bar)
  • 3/4"-250 psi (17.3 bar)
  • 1"-200 psi (13.8 bar)
  • 1-1/4"-200 psi (13.8 bar)
  • 1-1/2"-200 psi (13.8 bar)
  • 2"-150 psi (10.3 bar)
  • 2-1/2"-125 psi (8.6 bar)
  • 3"-125 psi (8.6 bar)
  • 4"-125 psi (8.6 bar)

    This Series 1140 regulator automatically controls the flow of steam, water or other medium passing through its valve by responding to temperature changes at the bulb. The bulb contains a liquid which vaporizes when heated. Vapor pressure generated in bulb is transmitted through the capillary tubing to the flexible bellows which moves the valve disc or plunger controlling the flow of the medium through the valve. Movement of the bellows is opposed by a spring, providing a means of adjustment. The regulator only controls within the temperature range stamped on the name plate and can be adjusted to control at any point within its range.
  • Specs

    –
    Size:

    1-1/2"

    Material:

    Brass

    Connection Method:

    Threaded

    Connection Type:

    FNPT Union x FNPT Union

    Max Pressure (PSI):

    200

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy