Apply to be a TradeMaster!
Main product image of 792, High Pressure Water Vent Valve
Magnifying glass
Hover image to zoom

792, High Pressure Water Vent Valve

Brand:
Hoffman
SKU:
401494
Rating:
(1)
Q&A:
(0)
792, High Pressure Water Vent Valve
Magnifying glass
Hover image to zoom
$581.70 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Pressure
350 psig (Hydrostatic)
Product Highlight: Mount
Straight
Product Highlight: Material
Cast Iron
Product Highlight: Body Pattern
Straight

Description

–
High Pressure Water Vent Valve
  • For releasing air from hot or cold water or glycol mains,
    hydronic heating and chilling systems, storage and
    processing tank filters, centrifugal pumps with specific
    gravity greater than 0.7
  • Cast iron body and cover, stainless steel interior
  • Maximum operating pressure 250 psig (17.3 bar)(Maximum pressure against which the vent can open).
  • Maximum hydrostatic pressure 350 psig (24.2 bar)
  • Maximum temperature 300°F (149°C)

Specs

–
Application:

Main Vent

Size:

1/2" x 3/4"

System Type:

Hydronic (Water)

Max Pressure:

350 psig (Hydrostatic)

Max Operating Pressure:

250 psig

Mount:

Straight

Adjustability:

Non-Adjustable

Material:

Cast Iron

Body Pattern:

Straight

Thread Type:

Female

Min Temp (F):

140°F

Temperature Range (F):

140°F to 300°F

Thread Size:

3/4"

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great service

Product was delivered fast and in good shape
boss
48322
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy