Shop Resideo Sale
Main product image of 17C-2, 1/2" Vertical Thermostatic Trap
Magnifying glass
Hover image to zoom

17C-2, 1/2" Vertical Thermostatic Trap

Brand:
Hoffman
SKU:
401551
Rating:
(0)
Q&A:
(0)
17C-2, 1/2" Vertical Thermostatic Trap
Magnifying glass
Hover image to zoom
$162.13 each
In Stock
In Stock
Get 17 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
Vertical
Product Highlight: Max Pressure (PSI)
25 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Warranty
3 Year Warranty

Specs

–
Product Type:

Steam Trap

Thermostatic Trap

Size:

1/2"

Body Pattern:

Vertical

Series:

Series 17C

Max Pressure (PSI):

25

Connection Type:

Threaded

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy