Apply to be a TradeMaster!
Main product image of FT015H-8, 2" Float & Thermostatic Trap
Magnifying glass
Hover image to zoom

FT015H-8, 2" Float & Thermostatic Trap

Brand:
Hoffman
SKU:
401629
Rating:
(0)
Q&A:
(0)
FT015H-8, 2" Float & Thermostatic Trap
Magnifying glass
Hover image to zoom
$1,379.70 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Cast Iron
Product Highlight: Max Temp (F)
377°F Max Temp
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Warranty
3 Year Warranty

Specs

–
Series:

Series H

Size:

2"

Material:

Cast Iron

Max Temp (F):

377°F

Max Pressure (PSI):

175

Seat Differential Rating:

15 psi

Connection Type:

Threaded

Warranty:

3 Year

Product Type:

Float & Thermostatic Trap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy