Apply to be a TradeMaster!
Main product image of FT125C-10, 2-1/2" Float & Thermostatic Trap
Magnifying glass
Hover image to zoom
FT125C-10, 2-1/2" Float & Thermostatic Trap
Magnifying glass
Hover image to zoom
$8,233.96 each
Backorder
Backorder
Get it Fri, Dec 18 - Mon, Jan 25

Lift Gate

–
This product weighs 175 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Max Temp (F)
377°F Max Temp
Product Highlight: Connection Type
Threaded Connection

Specs

–
Series:

Series C

Size:

2-1/2"

Material:

Cast Iron

Seat Differential Rating:

125 psi

Max Pressure (PSI):

175

Max Temp (F):

377°F

Connection Type:

Threaded

Product Type:

Float & Thermostatic Trap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent price and very quick delivery as requested.

This item was an exact identical replacement, exactly what I needed. I will defiantly be using them again.
FK
Wilson, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy