Apply to be a TradeMaster!
Main product image of 8C-A-2-125, 1/2" Angle Thermostatic Trap
Magnifying glass
Hover image to zoom

8C-A-2-125, 1/2" Angle Thermostatic Trap

Brand:
Hoffman
SKU:
402002
Rating:
(1)
Q&A:
(0)
8C-A-2-125, 1/2" Angle Thermostatic Trap
Magnifying glass
Hover image to zoom
$237.49 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Angle
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Warranty
3 Year Warranty

Description

–
Series 8C Balanced Pressure BearTrap

Series 8C Balanced Pressure Thermostatic Steam Traps are for institutional and commercial heating system applications or others that require high capacity operation.

Features:
  • Subcooling for extremely efficient system operation and elimination of flash steam losses on low pressure system
  • Stainless steel components
  • Replaceable Dura-Stat® module
  • Resistant to moderate water hammer and chemical attack
  • Meets Mil specification A-A-60001 Type V, Style A, Class 1-4

Specs

–
Product Type:

Steam Trap

Body Pattern:

Angle

Size:

1/2"

Series:

Series 8C

Max Pressure (PSI):

125

Connection Type:

Threaded

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exact part and great savings.

Twice now we saved hundreds and the delivery was very fast. I check with Supply House before shopping elsewhere. No I don't work for them.
AlexWhitten
RI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy