Apply to be a TradeMaster!
Main product image of 9C-A-4-125, 1" Angle Thermostatic Trap
Magnifying glass
Hover image to zoom

9C-A-4-125, 1" Angle Thermostatic Trap

Brand:
Hoffman
SKU:
402005
Rating:
(0)
Q&A:
(0)
9C-A-4-125, 1" Angle Thermostatic Trap
Magnifying glass
Hover image to zoom
$433.61 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Angle
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Warranty
3 Year Warranty

Description

–

Series 9C Balanced Pressure BearTrap


The Series 9C is used for institutional and commercial heating system applications or others that require high capacity applications


Features:

  • Subcooling for extremely efficient system operation and elimination of flash steam losses on low pressure systems
  • Replaceable Dura-Stat module
  • Meets Mil specification A-A-60001 Type V, Style A, Class 1-4
  • Stainless steel components
  • Resistant to moderate water hammer and chemical attack
  • Max operating pressure - 125 psig
  • 3-Year Warranty

Specs

–
Body Pattern:

Angle

Product Type:

Steam Trap

Size:

1"

Series:

Series 9C

Max Pressure (PSI):

125

Connection Type:

Threaded

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy