Apply to be a TradeMaster!
Main product image of 17C-4, 1" Angle Thermostatic Trap
Magnifying glass
Hover image to zoom

17C-4, 1" Angle Thermostatic Trap

Brand:
Hoffman
SKU:
402012
Rating:
(0)
Q&A:
(0)
17C-4, 1" Angle Thermostatic Trap
Magnifying glass
Hover image to zoom
$397.45 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Angle
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
25 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Warranty
3 Year Warranty

Description

–
Series 17C Balanced Pressure BearTrap

Series 17C Balanced Pressure Thermostatic Steam Traps are for institutional, commercial and residential heating system applications such as schools, hospitals, apartment buildings, homes or others where low or moderate water hammer may occur.

Features:
  • Subcooling for extremely efficient system operation and elimination of flash steam losses on low pressure system
  • Stainless steel components
  • Replaceable Dura-Stat® module
  • Resistant to moderate water hammer and chemical attack
  • Maximum operating pressure 25 psig
  • Meets Mil specification WW-T-696-E Type V, Style A, Class 1 and 2

Specs

–
Body Pattern:

Angle

Product Type:

Steam Trap

Size:

1"

Series:

Series 17C

Max Pressure (PSI):

25

Connection Type:

Threaded

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy