Apply to be a TradeMaster!
Main product image of Series-754 1/2" NPT Steam Pressure Reducing Valve, 403051
Magnifying glass
Hover image to zoom

Series-754 1/2" NPT Steam Pressure Reducing Valve, 403051

Brand:
Hoffman
SKU:
403051
Rating:
(0)
Q&A:
(0)
Series-754 1/2" NPT Steam Pressure Reducing Valve, 403051
Magnifying glass
Hover image to zoom
$1,003.94 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Max Pressure
250 psig
Product Highlight: Max Temp (F)
400°F Max Temp

Description

–
The Series 754 is designed for applications such as commercial kitchens, labs, dry cleaners, or others that require system pressure reduction of steam in small equipment.

Features:
  • For steam service
  • For controlling steam pressure, where an accurate tight closing valve is required, on applications such as: small sterilizers, cooking kettles or tables, hand irons, heating coils, coffee urns, unit heaters and pressing machines
  • Adjustable outlet pressure
  • Single seated for dead-end or continuous service
  • Sizes 0.5" - 1" NPT
  • Maximum pressure drop 100 psi (6.9 bar) (for more than 100 psi (6.9 bar) use multiple valves in series)
  • Minimum reduced pressure 1 psig (.069 bar)
  • Maximum non-shock pressure 250 psig (17.3 bar) at 400F (204C)
  • Maximum temperature 400F (204C)

Specs

–
Product Type:

Valve

Connection Method:

Threaded

Size:

1/2"

Max Pressure:

250 psig

Max Temp (F):

400°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy