Apply to be a TradeMaster!
Main product image of B0125A-2, 1/2" Inverted Bucket Steam Trap (w/o Strainer)
Magnifying glass
Hover image to zoom

B0125A-2, 1/2" Inverted Bucket Steam Trap (w/o Strainer)

Brand:
Hoffman
SKU:
404182
Rating:
(0)
Q&A:
(0)
B0125A-2, 1/2" Inverted Bucket Steam Trap (w/o Strainer)
Magnifying glass
Hover image to zoom
$406.51 each
In Stock
In Stock
Get 1 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Cast Iron
Product Highlight: Min Pressure (PSI)
150 PSI
Product Highlight: Max Temp (F)
450°F Max Temp
Product Highlight: Connection Type
Threaded Connection

Specs

–
Series:

Series B0

Size:

1/2"

Material:

Cast Iron

Equipped:

Without Strainer

Min Pressure (PSI):

150

Seat Differential Rating:

125 psi

Max Temp (F):

450°F

Connection Type:

Threaded

Product Type:

Inverted Bucket Steam Trap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy