Apply to be a TradeMaster!
Main product image of FT015H-5, 1-1/4" Float & Thermostatic Trap
Magnifying glass
Hover image to zoom

FT015H-5, 1-1/4" Float & Thermostatic Trap

Brand:
Hoffman
SKU:
404220
Rating:
(3)
Q&A:
(1)
FT015H-5, 1-1/4" Float & Thermostatic Trap
Magnifying glass
Hover image to zoom
$407.72 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Max Temp (F)
406°F Max Temp
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Warranty
3 Year Warranty

Specs

–
Series:

Series H

Size:

1-1/4"

Material:

Cast Iron

Max Pressure (PSI):

175

Max Temp (F):

406°F

Seat Differential Rating:

15 psi

Connection Type:

Threaded

Warranty:

3 Year

Product Type:

Float & Thermostatic Trap

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Competitive pricing of a quality product.

The ordering process was easy. The pricing was competitive. Delivery was quick.
Funracer
Dubuque, Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thermo and float control a must!

Great product for our steam systems. We heat many different tanks and process lines from the same steam source, so versatility at each line is a must. This thermo trap and others in its family give us the freedom we need with ever changing steam demands and temp requirements
Brian
San Diego, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product/great service

Fast shipping, good prices and reliable
Mikemotion07
Gurnee, IL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many gallons per minute will it pass....?

Asked by Bob 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Dan

FT015H-5 passes 2340 pounds of condensate an hour at a 15psi differential.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The capacity is listed as 2340 pounds of condensate per hour for an FT015H-5 with a 15psi differential pressure setting.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy