The Day Savers – A National Tradesmen Day Contest
Main product image of FT075C-6, 1-1/2" Float & Thermostatic Trap
Magnifying glass
Hover image to zoom

FT075C-6, 1-1/2" Float & Thermostatic Trap

Brand:
Hoffman
SKU:
404234
Rating:
(0)
Q&A:
(0)
FT075C-6, 1-1/2" Float & Thermostatic Trap
Magnifying glass
Hover image to zoom
$956.36 each
In Stock
In Stock
Get 1 Fri, Aug 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2"
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Max Temp (F)
377°F Max Temp
Product Highlight: Connection Type
Threaded Connection

Specs

Series:

Series C

Size:

1-1/2"

Material:

Cast Iron

Seat Differential Rating:

75 psi

Max Pressure (PSI):

175

Max Temp (F):

377°F

Connection Type:

Threaded

Product Type:

Float & Thermostatic Trap

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy